DIN 7984 steel 010.9 zinc flake black
SCR-CYL-DIN7984-010.9-HS8-(ZFBHL)-M12X60
Art.-no. 0085212060
EAN 4068362679032
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 60 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 7 mm |
Standards | DIN 7984 |
Material | Steel / steel |
Property class | 010.9 |
Surface | Flake zinc black |
RoHS-compliant | Yes |
Corrosion protection period (3) | 720 h |
Head type | Socket low head with centre |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 30 mm |
Product class | A |