DIN 934 steel 10 zinc flake black ZFBHL fine thread
NUT-HEX-DIN934-I10I-WS24-(ZFBHL)-M16X1,5
Art.-no. 0324116150
EAN 4068362427770
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (m1) | 13 mm |
External drive (s1) | WS24 |
Standards | DIN 934 |
Material | Steel |
Property class | I10I |
Surface | Flake zinc black |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Thread form | Fine pitch thread |
Thread type | Metric thread |