DINO-LITE USB hand-held microscope AM4113ZT, 1.3 Mpix, magnif. 10x-70x + 200x
USB-HANDMIKROSKOP-AM-4113-ZT-41613062
Art.-no. 1970927321
Register and access more than 75 000 products
Application
For image and video inspection and documentation tasks.
Execution
- 1.3 megapixel resolution
- 10-70x, 200x magnification
- Polariser (anti-reflection)
- Magnification lock
Datasheets(X)
Brand | DINO-LITE |
EAN | 4053625129294 |
Manufacturer Part Number | AM-4113 ZT |
Model | AM4113ZT |
Camera resolution | 1.3 Mpix |
Magnification | 10 to 70-times |
Max. magnification | 200-times |
Image resolution | 1280 x 1024 pix |
Data transmission type | USB 2.0 |
Polariser | Yes |
Automatic magnification detection (AMR) | No |
Extended dynamic range (EDR) | No |
Extended depth of field (EDOF) | No |
Flexible LED control (FLC) | No |
Extended Flexible LED Control (eFLC) | No |
Replaceable front caps | No |
Material of housing | Plastic |
ESD-capable | No |
Min./max. working distance | 0.5-60 mm |
Axial lighting (AXI) | No |
Camera outer diameter | 32 mm |
Cable length | 1.8 m |
Software | DinoCapture |
Measuring function + calibration | Yes |
Harmonized System Code | 90111000 |
Gross Weight | 0.381 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!