DKOL 90°, One Piece, female thread
DKOL 90°, HOSE K04-16X1,5 L10 F
Art.-no. 5973900225
EAN 4058794877946
Register and access more than 75 000 products
The One Piece connector’s ferrule is already pressed against the spindle’s ferrule slot.
The connector is always equipped with a ferrule.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
DKO connectors have a 24° conical tightening.
- The SK connector has an external cone
- Seal with an O ring/metal connection
- Compatible with DIN 2353
DKO connectors have an M metric thread (millimetre system thread)
The One-Piece connector is officially approved only for certain hoses.
Datasheets(X)
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
Those with the J mark can be used in both 2-cross weave, 3-cross weave and 4-Spiral hoses,we have sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Hose diameter | DN 6 / 1/4 in / 04 |
Connection thread | M16 x 1.5 |
Distance between collar and seal | 28.2 mm |
O-ring diameter x thickness | 8.0 x 1.5 mm |
Width across flats | 19 mm |
Material | Cold heading and cold extrusion steel, 1.0214 |