Welcome to Würth Finland For trade customers only

DKOL bent single connector 90° pipe end

DKOL hose fitting elbow 90°, pipe end
DKL 90*, HOSE 1/4-L6 PIPE END

Art.-no. 5973200122

EAN 4058794872040

-
DKOL bent single connector 90° pipe end

Art.-no. 5973200122

-
Quantity
PU
x 20 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose diameter

DN 6 / 1/4 in / 04

Nominal diameter

6 mm

Thread type

Metric thread

Material

Cold heading and cold extrusion steel, 1.0214

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information