DKOL straight pipe connector
DKOL hose fitting straight, pipe end
DKL STRAIGHT, HOSE 1/4-L6 PIPE END
Register and access more than 75 000 products
Datasheets(X)
Hose diameter | DN 6 / 1/4 in / 04 |
Nominal diameter | 6 mm |
Thread type | Metric thread |
Material | Cold heading and cold extrusion steel, 1.0214 |