DON BN - food grade transfer hose
Pneumatic transfer hose, DON BN
DON BN 10BAR DELIVERY HOSE 102X118MM
Register and access more than 75 000 products
White interior meets FDA requirements.
Interior: White NR/SBR, food grade, phthalate free.
Reinforcement: Strong synthetic textile weave.
Exterior: Black, smooth NR/SBR.
Operating temperature: -40...+70°C.
Marking: Red stripe, TRUCK – LOGO – 6 bar –150 PSI – (S.F.3:1) Made in Italy
Datasheets(X)
Operating pressure | 6 bar |
Burst pressure | 18 bar |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |