Welcome to Würth Finland For trade customers only

Datalogger Trifitek TR-101 Trifitek

Temperature-/ humidity meter TR-101
M-TEMP/HUMI-DIGITAL-TR101

Art.-no. 0715539213

EAN 4056807754642

-
Datalogger Trifitek TR-101 Trifitek

Art.-no. 0715539213

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Download software here

Temperature and humidity measured, saved and indicated on an LCD display


  • Measuring range, temperature: -40 to +85 °C, accuracy ±1°C, resolution 0.1 °C

  • Measuring range, humidity: 1 to 99 % RH, accuracy ±3 % RH, resolution 0.1 % RH

  • Measurements updated 1 x 3s

  • Datalogger feature, 50,000 measured values (temperature + humidity).

  • Saving interval can be set at 5 s, 10 s, 1 min, 5 min, 10 min, 30 min, 1 h or 2 h.

  • Adjustable alarm limits

  • Alarm LED (red) and power on LED (green)

  • Battery 3.6 V, battery life around 1 year

  • External power supply connection (5 VDC, 0.5 A)

  • Dimensions 83 x 60 x 24 mm, weight 100 g

  • 2 year warranty

  • Accessories: Battery, software (WIN 2000, XP, 7, 8), USB cable, manual (in Finnish)
NoticeCalibration: product number 9998 256

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. working temperature

-40 to 85 °C

Min. temperature measuring range

-40 °C

Max. temperature measuring range

85 °C

Measuring accuracy

+/- 1 %

Number of rechargeable batteries/batteries

1 PCS

Nominal voltage

3.6 V/DC

Length

83 mm

Width

60 mm

Height

24 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-LITHIUM-1/2AA-ER14252-3,6V

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information