Welcome to Würth Finland For trade customers only

Day-timer IP 44 with 230 V safety outlet

Timer, analogue, splash-proof
TIMER-ALG-PLGIN-SWTCH-IP44-16A-230V

Art.-no. 0774680004
EAN 4007123104543
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Can also be used outdoors in humid and cold conditions.
  • 24-hour programmable timer

  • With a large, transparent protective cover

  • You can set up to 96 on/off times per day

  • Shortest turn-on time: 15 minutes
NoticeMax. current and power: 16 A / 3500 W
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaFor indoor and outdoor use

Max. switch-on time (10)

24 h

Min./max. nominal voltage (20)

220 / 240 V/AC

Min. switch-on time (30)

15 min

Product weight (per item) (40)

270 g

Area of application (50)

Outdoors
Indoors

Colour (60)

Dark grey

Material (70)

Plastic

Min./max. temperature conditions (80)

-25 to 55 °C

IP protection class (90)

IP 44

Switch-on time min./max. (100)

0.25 / 24 h

Length x width x height (110)

7.5 x 9.0 x 16.0 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie natural colour HellermannTyton

CBLTIE-4,6X300MM

High-quality, multi-purpose cable tie
x 100 pcs
Voltage tester Trifitek TR-10 Trifitek

VOLTDETECTOR 100V-1000V

For easy, fast and clear detection of AC voltage
x 1 pcs
Extension cable reel for indoor use

CBLREEL-PLA-INDOOR-(H05VV-F3G1,5)-15M

x 1 pcs
Extension lead

EXTLD-2WAY-IP44-3X1,5MM2-20M

For construction sites
x 5 pcs
LED working lamp 34 W Basic

LAMP-LED-1SOCKET-34W-(PLG-EU)

LED work lamp with shock and break-proof 2-component housing
x 1 pcs
Powerquad LED work lamp

LAMP-LED-(POWERQUAD-L)-2SOCKETS

Soft, pleasant and low-shadow light reduces eye fatigue
x 1 pcs
Electric heater Remko Elkomat

FANHEAT-REMKO-ELKOMAT-3.2KW

For heating and drying.
x 1 pcs
Work light , LED light strip

LGHTSTR-LED-WHITE-230V-1100LM-50M

Efficient lighting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information