Defibrillator brand
Defibrillator (make)
RESCSIGN-DEFIBRILATOR-200X200MM
Art.-no. 9501007745
EAN 4062856683123
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Material: glow-in-the-dark PVC/zinc sulphide
- size:200 x 200 mm
Product information
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Material thickness | 1.1 mm |
Material | PVC - Polyvinyl chloride |
Colour | Green, Yellow fluorescent |
Product weight (per item) | 21 g |