Defrosting cable PST gutter
HEATCBL-CONC-SLFADJ-DRNPIP-342W-HCBLL19M
Art.-no. 0970991342
EAN 6410081751670
Register and access more than 75 000 products
ELCHEM RÄNNI self-regulating heating cable offers an easy and effortless way to keep rainwater pipes frost-free. The cable is equipped with a 2 m plug-in rubber cable, making installation simple and convenient. Its automatic output per metre adjusts to ambient temperature, ensuring effective frost protection in various conditions. In addition, the cable reduces energy consumption by automatically adjusting heating power as needed, saving both energy and costs. Safe and convenient, the ELCHEM RÄNNI cable is a reliable choice for keeping rainwater systems frost-free.
- The cable has a 2 meter rubber cable with a plug.
- ELCHEM RÄNNI is a high class UV resistant cable for keeping drainage pipes from freezing.
- The cable power by meter is automatically determined based on the surrounding temperature. It gives plenty of power (36 W/m @ 0°C) when surrounded by snow and ice water.
- Once the ice has melted and the cable has dried, the heating power will drop to half. This means considerable energy savings.
Datasheets(X)
Thermostat | No |
Heating cable length | 19 m |
Power rating | 342 W |
Heating cable temperature max. | 65 °C |
Plug connector | Type C euro plug |
Resistance | 99999 Ohm |
Colour | Black |
Material | Polyolefin |
Cable length | 2 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!