Welcome to Würth Finland For trade customers only

Depth measuring instr., dial gauge 0.01 mm scale interval, depth 200 mm, case

DPTHMRSDEVICE-AY-TI0-200-33604100

Art.-no. 1970926224

-
Depth measuring instr., dial gauge 0.01 mm scale interval, depth 200 mm, case

Art.-no. 1970926224

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring hole depths, clearances etc.

Execution

  • Brushed chromium-plated measuring bridge
  • Hardened and lapped support surface
  • Flatness tolerance 0.004 mm
  • Bored measuring pin and gauge slide
  • Movable measuring spindle

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4039247216970

Manufacturer Part Number

33604100

Min./max. length measuring range

0-30 mm

Measuring depth

200 mm

Scale value

0.01 mm

Measurement force

1.4 N

Bridge length x bridge width

80 x 16 mm

Outer diameter

58 mm

Calibration Group

On demand

Harmonized System Code

90173000

Gross Weight

0.800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement special dial gauge 30 mm for depth measuring device no. 33 604

Special dial gauge

HK
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information