Desktop package Pro
Workbench package PRO
WRKSTA-STA-W1500-H840-DP750
Register and access more than 75 000 products
- Perforated plate background (800 mm high, black)
- Perforated plate support pillars
- Table with solid wood board + metal surface
- 3. drawer organisers, lockable (black)
- Delivered assembled
- Wheels as an accessory
Delivered assembled
Datasheets(X)
Type description | PRO |
Width x depth | 1500 x 750 mm |
Working height | 840 mm |
Number of drawers | 3 PCS |
Drawer design | 1 drawer, box height 70 mm/front height 90 mm, 2 drawers, box height 100 mm/front height 120 mm |
Colour of frame | Light grey RAL 7035 |
Colour of drawer | Jet black RAL 9005 |
Design of the frame | Square steel tube |
Load capacity | 800 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Steel sheet covering 2 folds |
Colour | Black grey |