Deutsch connector pin DTP female
Socket contact for Deutsch DTP
SKTCNTCT-046220312141-SOCKET-(12-14AWG)
Register and access more than 75 000 products
Datasheets(X)
Wire cross section | 2.081 mm² |
Power-lead length | 3.3088 mm |
Colour | Silver metallic |
Material | Copper |
Surface | Nickel plated |
Corresponds to original spare part number | 0462-203-12141 |