Diagnostics interface LOOQER
Diagnostics interface LOOQER international
DIAGINTFCE-VEH-LOOQER-SET-W.CASE
WOW
Register and access more than 75 000 products
- Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display.
- The hook clip and suction cup ensure ergonomic working.
- The flight recorder enables mobile data recording - without the need for a passenger.
Looking to the future for new perspectives
- CAN FD
- DoIP
- Pass Thru
- Wi-Fi and Bluetooth technology
The smallest diagnostics interface available on the market with a wide range of functions and state-of-the-art technology
- Small, handy, lightweight, durable, suitable for workshops
- Use as required, either as a small dongle or connected via cable (included)
Flight recorder
- Connect, start test drive
- Record mobile data
- Evaluate later
Scope of delivery:
- LOOQER diagnostics interface
- System case made of hard plastic
- Detachable extension cord with light
- Hook clip and suction cup
- USB stick
- USB-C cable
- Quick start guide
- Vehicle diagnostics with the new LOOQER diagnostic interface is only possible with one of the three LOOQIT software licences.
- You can find the selected licences under "Required accessories".
Datasheets(X)
Vehicle diagnostics for motor vehicles
Weight | 132 g |
Width | 51 mm |
Length | 127 mm |
Height | 28 mm |
Cable length | 1600 mm |
Min./max. nominal voltage | 6 / 36 V |