Welcome to Würth Finland For trade customers only

Diagnostics system L40 Generation 45

Diagnostics system L40 GEN45 with LOOQER
DIAGNSYS-VEH-L40-GEN45-FI
WOW

Art.-no. W072400120
EAN 4061975573667

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The DIALOOQ L40 diagnostics system consists of a laptop and LOOQER diagnostics interface and one of three diagnostics software licences.

Laptop: Robust and powerful, designed for demanding day-to-day workshop applications


  • Panasonic TOUGHBOOK FZ-55

  • Practical thanks to slim and extremely tough magnesium housing with carry handle

  • Protected against dust, dirt and splashing water

  • Resistant to impact from falls from heights of up to 91 cm

  • Vibration and shock resistant for vehicle docking


Optimally equipped


  • Intel® Core® i5-1145G7 vPro processor (up to 4.40 GHz)

  • Win 11 Pro operating system

  • Memory 16 GB, DDR4 SDRAM

  • Operation without space constraints thanks to Bluetooth technology and Wi-Fi

  • Weight with battery 2,120 g, dimensions 280 x 350 x 35 mm (LxWxH)


Diagnostics interface: LOOQER - Looking to the future for new perspectives


  • CAN FD

  • DoIP and Pass Thru-capable

  • Wi-Fi and Bluetooth technology

  • Use as required, either as a small dongle or connected via cable (included)


Scope of delivery:


  • Laptop with power supply

  • Manual

  • LOOQER diagnostics interface

  • LOOQER quick-start guide

  • DIALOOQ quick-start guide

  • Pre-installed, non-activated WOW! Diagnostics software LOOQIT

  • System case
Notice

WOW! Diagnostics licences:



  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*Please note that the hotline service is not available in all markets and may be set up differently in other countries. You can find out more from your local Würth company.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface

Length

42 cm

Width

48.5 cm

Height

16.0 cm

Rechargeable battery/battery capacity

6300 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ACS-CARS-BASICPACKAGE-RIG

WOW
For calibrating driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information