Welcome to Würth Finland For trade customers only

Diagnostics system vehicle

Diagnostics system vehicle, others
DIAGNSYS-VEH-LOOQER-IN-CASE-EXCHANGE

Art.-no. W072003001

EAN 4065746024082

-
Diagnostics system vehicle

Art.-no. W072003001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

127 mm

Width

51 mm

Height

28 mm

Weight

132 g

Rechargeable battery/battery capacity

0 mAh

Number of rechargeable batteries/batteries

4 PCS

Rechargeable battery/battery permanently installed

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information