Welcome to Würth Finland For trade customers only

Dial gauge, waterproof plastic ring 0.01 mm scale interval 10 mm measuring range

DPTHGAU-PLA_RING-W0,01-SP(10)-33050010

Art.-no. 1970925605

-
Dial gauge, waterproof plastic ring 0.01 mm scale interval 10 mm measuring range

Art.-no. 1970925605

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring lengths and length differences, e.g. concentricity, flatness, positional measurements.

Execution

  • Measuring pin and clamping shaft made from durable stainless steel
  • shadow-free display and mount (external ring and viewing window) made from one piece
  • Protection class IP53

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4039247393091

Manufacturer Part Number

33050010

Length measuring range

10 mm

Scale value

0.01 mm

Measurement travel of one pointer revolution

1.0 mm

Outer diameter

58 mm

Shock protection

Yes

Material of outer ring

Plastic

IP protection class

IP 53

Measurement force

1.2 N

DIN

878

Calibration Group

C

Harmonized System Code

90318020

Gross Weight

0.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information