Welcome to Würth Finland For trade customers only

Dial gauge with free stroke 0.01 mm scale interval 0.8 mm measuring range

DPTHGAU-W0,01-SP(0,8)-33114010

Art.-no. 1970925618

-
Dial gauge with free stroke 0.01 mm scale interval 0.8 mm measuring range

Art.-no. 1970925618

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring lengths and length differences, e.g. concentricity, flatness, positional measurements.

Execution

  • Measuring pin and clamping shaft made from durable stainless steel
  • with impact protection and free stroke

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4039247207350

Manufacturer Part Number

33114010

Length measuring range

0.8 mm

Scale value

0.01 mm

Outer diameter

58 mm

Shock protection

Yes

Material of outer ring

Metal

Measurement force

1.0 N

DIN

878

Calibration Group

C

Harmonized System Code

90318080

Gross Weight

0.200 kg

Alternative products:
1 x
ORION safety dial gauge 0.8 mm range, 0.01 scale Free stroke 7 mm in a case

Safety dial gauge

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information