Welcome to Würth Finland For trade customers only

Diamond blade for glass fibre

Diamond cutting disc fibreglass
CUTDISC-DIA-FIBREGLASS-125X2,5MM

Art.-no. 06684125

EAN 4053479927992

-
Diamond blade for glass fibre

Art.-no. 06684125

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Reinforced sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Bore hole

22 mm

Segment thickness

2.5 mm

Segment connection

Sintered

Max. rotation speed

12200 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information