Diamond cup disc 125 mm
Diamond cup wheel grey, boomerang segments
DIAMOND CUP WHEEL 125X22MM
Art.-no. 0668100125
EAN 4053479939629
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- General purpose disc for grinding concrete and stone
- Good price/performance ratio
- Boomerang segments
- Suitable for professional use
Mounting hole 22.2 mm
Product information
Datasheets(X)
Diameter (Ø) | 122 mm |
Segment height | 5 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12200 rpm |
Max. circumferential speed | 80 m/s |