Diamond cup disc 150 x 19 mm
Diamond cup wheel HILTI DG 150
DIAMOND CUP WHEEL 150X19MM
Art.-no. 0668100150
EAN 4053479939636
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Compatible with the Hilti DG 150 diamond grinder
- For grinding concrete, stone and coatings
- Boomerang segments
Mounting hole 19 mm
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Segment height | 5 mm |
Bore hole | 19 mm |
Max. rotation speed | 10200 rpm |
Max. circumferential speed | 80 m/s |