Welcome to Würth Finland For trade customers only

Diamond grindstone

Diamond grindstone, aluminium frame
DIAMOND GRINDSTONE 50X150 MM

Art.-no. 5M65316

EAN 4056807001326

-
Diamond grindstone

Art.-no. 5M65316

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • A diamond grindstone in an aluminium frame:

- Sharpening hard metals


- Repairing tools


- Sharpening knives


  • For sharpening hard metal tools (drill bits, plane cutters and chisel noses)

  • Retains its form, long service life

  • Size 50x150 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

50 mm

Length

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information