Welcome to Würth Finland For trade customers only

Diamond hole saw set PRO-FIT

Dry core bit set PRO-FIT, 6 pieces
DIAMONT HOLE SAW SET 5-8-20-32-76 PRO-FI

Art.-no. 0686991002

EAN 8714757005257

-
Diamond hole saw set PRO-FIT

Art.-no. 0686991002

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ø 5, 8, 20, 32, 76 mm


For dry drilling, DIAMOND DRY


Optimal drilling for all types of tile and


clinker materials, with Pro-Fit diamond drill and


hole saws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Drill a pilot hole in the tile using an 8-mm pilot drill.


Set the hole saw in the rear groove of the pilot drill.


When the hole saw has created a groove of a few mm in depth, shift


the saw into the front groove in the pilot drill. This prevents unnecessary


wear on the pilot drill. Avoid drilling into material


below the slab.

Number of pieces in assortment/set

5 PCS

Product weight (per item)

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information