Welcome to Würth Finland For trade customers only

Die grinder Deprag GDS030-250BXES

Pneumatic die grinder GDS030-250BXES
DIEGRIND-PN-(GDS030-250BXES)-IT1/4IN

Art.-no. 0703999082

EAN 4056807361611

-
Die grinder Deprag GDS030-250BXES

Art.-no. 0703999082

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Die grinder with flexible mandrel, for hard metal files.


The flexible attachment of the machine's mandrel shaft ensures that the file doesn't start to "jump" when being pressed.


This enhances the quality of work and reduces the breaking of files.


The rubberised frame, light weight and low vibration level allow for a long service life.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

25000 rpm

Power output

300 W

Max. drill chuck span width

6 mm

Min. hose inner diameter

8 mm

Weight of machine

0.58 kg

Air consumption

460 l/min

Operating pressure

6.3 bar

Connection thread

IT 1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information