Die grinder GB 7022S
Pneumatic die grinder GP-7022S-6
GRINDING MACHINE 1/4. GP LONG SPINDLE
Register and access more than 75 000 products
Switch secured with a lever with infinitely adjustable speed control, air exhaust from the back of the grinder.
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Design | Straight |
Max. idle speed | 24000 rpm |
Power output | 537 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 10 mm |
Weight of machine | 1300 g |
Air consumption | 510 l/min |
Operating pressure | 6.3 bar |
Connection thread | 1/4 inch |