Die grinder GDS070-230BXI Deprag
Pneumatic die grinder GDS070-230BXI
DIEGRIND-PN-GDS070-230B
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Straight |
Max. idle speed | 23000 rpm |
Power output | 700 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 10 mm |
Weight of machine | 1.7 kg |
Air consumption | 700 l/min |
Operating pressure | 6.3 bar |
Connection thread | Without |