Digital 3-point micrometer set Mitutoyo 468-98
MICROM-IN-DGT-(75-100MM)-SET-3PCS
Art.-no. 9501010218
EAN 4065746330404
Register and access more than 75 000 products
The digital 3-point micrometer set provides precise measurement with a measuring increment of 0.001 mm. Measuring ranges 6–20 mm and 20–100 mm ensure reliable measurements with accuracies of ±2 μm and ±3 μm. IP65 protection and easy data transfer make this measuring instrument reliable. Measurement must be precise and effortless, and the digital 3-point micrometer provides exactly that.
- Digital
- The set includes 2–3 measurement units and measuring heads
- Scale 0.001 mm
- Precision: 6–20 mm: ±2 μm, 20–100 mm: ±3 μm
- IP65
- Data output
- Delivered in a case with adjusting rings
- 9501010214, manufacturer product no. 468-94; measuring range 6–8, 8–10, 10–12; included models 468-161 / 468-162 / 468-163; setting rings Ø 8 mm (177-125), Ø 10 mm (177-126)
- 9501010215, manufacturer product no. 468-82; measuring range 12–16, 16–20, 20–25; included models 468-164 / 468-165 / 468-166; setting rings Ø 16 mm (177-177), Ø 20 mm (177-286)
- 9501010216, manufacturer product no. 468-83; measuring range 25–30, 30–40, 40–50; included models 468-167 / 468-168 / 468-169; setting rings Ø 0 mm (177-288), Ø 40 mm (177-290)
- 9501010217, manufacturer product no. 468-84; measuring range 50–63, 62–75; included models 468-170 / 468-171; setting rings Ø 62 mm (177-314)
- 9501010218, manufacturer product no. 468-85; measuring range 75–88, 87–100; included models 468-172 / 468-173; setting rings Ø 87 mm (177-318)
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |
Scale value | 0.001 mm |
Min./max. length measuring range | 75-100 mm |
Design | Metric |
Digit height | 7.5 mm |
Display | Digital |
Data transmission type | DIGIMATIC |
IP protection class | IP 65 |
Number of batteries x name of batteries | 2 PCS x 1,5 V SR44 |
Functions | ABS function, Automatic switch-off, Preset function, Hold-function (AE lock), Lock-function (Keybord lock) |
Number of measurement heads | 2 PCS |
Adjusting ring diameter | 87 mm |
Manufacturer article number | 468-985 |