Digital degree angle meter Orion
Inclinometer digital Orion
GONIOM-DGT-ORION-ALU-180DGR
Art.-no. 071564198
EAN 4062856410613
Register and access more than 75 000 products
- Display with arrows showing the direction of the gradient
- Turning display
- Resolution 0.05º
- Precision 0.5º
- Power saving function, auto off after 5 mins
- Power supply: 9V battery
- LCD display
- Magnets on three sides
- Material: aluminium
Datasheets(X)
Min./max angle measuring range (α) | 0-180 Degree |
Number of rechargeable batteries/batteries | 1 PCS |
Surface | Aluminium FINISH |
Material | Aluminium / aluminium |
Colour | Grey, Blue |
Product weight (per item) | 300.000 g |