Digital depth slide gauge 0–25 mm
DPGAU-DGT-SML-DPTH-CALIPR-ULTRA-(0-25MM)
Art.-no. 9501016702
EAN 4066918103000
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Digital depth slide gauge
Small digital depth calliper with an accuracy of ±0.03 mm. Supplied in a box.
- Locking screw
- Accuracy ± 0.03 mm
- Battery CR 2032 3 V
- Stainless steel
- Delivered in a box
Product information
Datasheets(X)
Scale value | 0.01 mm |
Min./max. length measuring range | 0-25 mm |
Limb length | 53 mm |