Welcome to Würth Finland For trade customers only

Digital depth slide gauge 30 EWR

DPGAU-SST-30EWR-(0-500MM)

Art.-no. 071576 893

EAN 4062856410248

-
Digital depth slide gauge 30 EWR

Art.-no. 071576 893

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Digital depth slide gauge. Protection rating IP67.

The 30 EWR digital depth calliper is ready for measurement immediately thanks to the Reference system, making measurement fast and precise. The depth calliper offers excellent resistance to dust as well as coolants and lubricants, making it a reliable tool even in demanding conditions. The scale and guideways are made of hardened stainless steel, and the battery power source provides a long service life. In addition, the instrument features convenient functions such as ON/OFF, AUTO-ON/OFF, RESET, PRESET, mm/inch, LOCK function, DATA transfer and protection class IP67.



  • Instantly ready to measure thanks to the Reference system

  • Very resistant to dust, coolants and lubricants: protection class IP67

  • Power supply: Battery, lifespan approx. 3 years

  • Floated conductors

  • Gauge and rails made of hardened stainless steel


Properties


  • AUTO-ON/OFF

  • HOLD (saves the measured value)

  • RESET (resets the display)

  • PRESET (pre-set values), mm/inch

  • Reference system

  • LOCK function (button lock)

  • Wireless data transfer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scale value

0.0005 in

Min./max. length measuring range

0-500 mm

Limb length

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information