Digital dial gauge Marcator 1086 Ri
DIALGAU-PRECISION-1086RI-25MM
Art.-no. 0715762016
EAN 4056807676586
Register and access more than 75 000 products
The digital dial gauge Marcator 1086 Ri offers wireless data transfer and a clear LCD display ready for immediate measurement thanks to the Reference system. The gauge has versatile functions such as ON/OFF, RESET, mm/inch, change of counting direction and TOL tolerance information. The operating and display part can be rotated 280°. The product is designed to provide comfort and safety in all measurements.
- Wireless data transfer
- Clear LCD display
- Instantly ready to measure thanks to the Reference system
Functions:
- ON/OFF
- RESET (resets the display)
- mm/inch
- change of counting direction
- PRESET (pre-set values)
- TOL (tolerance data)
- ABS (the display can be reset without losing the set value)
- DATA (with data cable)
- coefficient (can be set)
- LOCK (individual button lock)
- Operating and display units can be rotated 280°
- Protection cap on the measuring spindle
- Power supply: Battery, time of use approx. 3 years
Datasheets(X)
Min./max. length measuring range | 0-25 mm |
Scale value | 0.0005 mm |