Digital dial gauge Mitutoyo 543 ID-C
DIALGAU-DGT-12,7MM-(543-310B-10)
Art.-no. 9501024427
EAN 4946368863092
Register and access more than 75 000 products
This digital dial gauge is designed for internal diameter measurement use in bore gauges.
It offers the following advantages:
- Minimum value storage function, allowing easy detection of hole diameter.
- Analogue bar graph on the display (12 different scales are switchable).
- Analogue bar graph enhances usability by bringing the "dial gauge feel" to digital measurement.
- GO/±NG tolerance monitoring function.
- Selectable fast measurement speed mode (detection cycle 20 ms, i.e., 50 times/s), making peak detection measurements more reliable.
- Easy indicator setup from the settings menu.
- USB connector can be used for indicator settings via PC with special software.
Datasheets(X)
Min./max. length measuring range | 0-12.7 mm |
Scale value | 0.001 mm |