Welcome to Würth Finland For trade customers only

Digital indicator Marcator 1086 WR

Digital dial gauge Marcator 1086 WR
DIALGAU-DGT-1086WR-(0-12,5MM)-SHFTD8MM

Art.-no. 0715762028

EAN 4062856383771

-
Digital indicator Marcator 1086 WR

Art.-no. 0715762028

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Clear LCD display

  • Display unit can be rotated 280º

  • Instantly ready to measure thanks to the Reference system


Functions:
  • ON/OFF

  • RESET (resets the display)

  • mm/inch

  • Reversal of the measuring direction

  • PRESET (pre-set values)

  • TOL (tolerance display)

  • ABS (the display can be reset without losing the set value)

  • <0> (status of the tolerance display)

  • DATA (with data cable)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length measuring range

0-12.5 mm

Scale value

0.0002 in

Tolerance class

8h6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information