Digital multimeter FLUKE 107 pocket-sized
MULTIM-DGT-FLUKE-107
Art.-no. 9501025725
EAN 0195112151549
Register and access more than 75 000 products
Datasheets(X)
Display | Digital, LCD |
Min./max. voltage measuring range 2 | 6 V/AC/DC-600 V/AC/DC |
Min./max. current measuring range 2 | 4 A/AC/DC-10 A/AC+DC |
Min. voltage measuring range 2 | 6 V/AC/DC |
Max. voltage of measuring range 2 | 600 V/AC/DC |
Min./max. electrical-resistance measuring range | 400 Ohm-40 MOhm |
Min./max. capacity measuring range | 50 nF-1 µF |
Min./max. temperature measuring range | 0 to 40 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/600 V |
IP protection class | IP 40 |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 69 x 28 x 142 mm |