Digital multimeter FLUKE 175
MULTIM-DGT-FLUKE-175
Art.-no. 9501037197
EAN 0095969095914
Register and access more than 75 000 products
Datasheets(X)
Display | Digital, LCD |
Min./max. voltage measuring range | 0.1 mV/AC-1000 V/AC |
Min./max. voltage measuring range 2 | 0.01 mV/DC-1000 V/DC |
Min./max. current measuring range | 0.01 mA/AC-10 A/AC |
Min./max. current measuring range 3 | 0.01 A/DC-10 A/DC |
Min. voltage measuring range 2 | 0.01 mV/DC |
Max. voltage of measuring range 2 | 1000 V/DC |
Min./max. electrical-resistance measuring range | 0.1 Ohm-50 MOhm |
Min./max. temperature measuring range | -40 to 400 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/1000 V, CAT IV/600 V |
Number of rechargeable batteries/batteries | 1 PCS |
Length x width x height | 185 x 90 x 43 mm |