Digital multimeter FLUKE® 179
Digital multimeter 179 FLUKE
MULTIMETER FLUKE 179
Art.-no. 0715539136
EAN 0095969095853
Register and access more than 75 000 products
- True RMS AC voltage and current measuring
- Digital screen for 6,000 readings, updates 4 times a second
- Min/max average saving
- Frequency and capacitance areas
- Ergonomic design with an integrated measurement case that protects the meter in difficult and tough environments
- Fast battery change via a separate battery compartment lid
- All connections are shielded according to the standard EN 610101-1 CAT IV 600 V / CAT III 1000 V
- UL, CSA TÜV and VDE approved
Datasheets(X)
Display | Digital, LCD |
Min./max. voltage measuring range | 0.1 mV-1000 V |
Min./max. current measuring range | 0.01 mA-10 A |
Min./max. electrical-resistance measuring range | 0.1 Ohm-50 MOhm |
Min./max. capacity measuring range | 1 nF-10.000 µF |
Min./max. temperature measuring range | -40 to +400 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/1000 V, CAT IV/600 V |
Battery designation | 9 V 6LR61 |
Number of rechargeable batteries/batteries | 1 PCS |
Length x width x height | 185 x 90 x 43 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!