Welcome to Würth Finland For trade customers only

Digital multimeter Fluke-87-5/Eur

Digital multimeter FLUKE-87-5/EUR
MULTIM-DGT-(FLUKE-87-5/EUR)-295X158X88MM

Art.-no. 9501016605

EAN 0095969586733

-
Digital multimeter Fluke-87-5/Eur

Art.-no. 9501016605

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For uniquely exact measurement of adjustable motor-powered and other disturbance-creating devices
  • Advanced measurement and troubleshooting functions

  • High shock resistance

  • Internal thermometer enables easy measurement of temperature without a separate meter

  • A screen with large numbers and a bright two-level backlight make the meter considerably more legible

  • Heat resistance min./max. -20 – 55 °C

  • Meets the NSI/ISA S82.01 (2nd Edition) ja EN61010-1 CAT IV 600V/CAT III 1000V classifications

  • Can even handle impulses of over 8 000 volts, reducing the risk of overload and power surges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

Digital

Min./max. voltage measuring range

0.1 mV-1000 V

Min./max. current measuring range

0.01 mA-10 A

Min./max. electrical-resistance measuring range

0.1 Ohm-50 MOhm

Min./max. capacity measuring range

1 nF-9999 µF

Min./max. temperature measuring range

-200 to 1090 °C

Automatic switch-off

After 30 minutes for non-usage

Overvoltage protection category

CAT III/1000 V, CAT IV/600 V

IP protection class

IP 30

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

295 x 158 x 88 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information