Digital spirit level with 2 displays
LEVL-EL-CALIBRATIONFREE-81CM
Art.-no. 0714644081
EAN 4099618782299
Register and access more than 75 000 products
Excellent legibility
- Large front LCD display with backlight for clear display
- A second display on the top makes it easier to read in vertical applications
- Automatic rotation of the display when moving from normal measurement to overhead measurement to ensure the optimal reading position
Acoustic tilt alarm that can be switched off
- Makes it possible to use in hard-to-reach areas where the display is difficult to see
No calibration required
- The digital measuring module automatically compensates for deviations between the vial and the electronics
Removable end caps
- The very robust end caps protect the spirit level from shocks
- Easy removal of end caps for accurate marking of edges and corners
Robust and durable
- Vial blocks made of acrylic glass for a long service life and precise legibility
- Low-torsion and practical profile
- The smooth powder-coated surface makes the spirit level easy to clean
- Protection class IP 67 means it can be cleaned with water
- Can be operated for up to 400 hours without illumination
Datasheets(X)
It is ideal for construction and renovation work, indoor and outdoor installations and for use in demanding environments.
Length (L) | 810 mm |
Width (B) | 60 mm |
Height (H) | 29 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Battery designation | 1.5 V Mignon AA, 0 - not applicable |
IP protection class | IP 67 |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |