Welcome to Würth Finland For trade customers only

Digital thickness gauge 0-12 mm Mitutoyo 700-119-30

Digital thickness gauge Mitutoyo 700
THGAU-DGT-SST-D5MM-(0-12MM)

Art.-no. 9501014804

EAN 4065746798457

-
Digital thickness gauge 0-12 mm Mitutoyo 700-119-30

Art.-no. 9501014804

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A small and handy measuring device equipped with a capacitive measuring instrument

Steel measuring surfaces, hardened, ground and lapped.


Delivery includes one button cell V 357.



  • LCD display, number height 9 mm

  • Accuracy ±0.02 mm

  • Measuring force 2 N

  • Measuring surface ⌀ 5 mm

  • Scope 20 mm

  • ON/OFF
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Measuring range thickness min./max.

0-12 mm

Measurement force

2 N

Accuracy

0,02 mm

Shank diameter

5 mm

Scale value

0.01 mm

Length

101.7 mm

Material

Stainless steel A1

Product weight (per item)

70 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information