Digital vernier callipers, fractional
Digital vernier calipers with fraction display
CAL-DGT-(0-150MM)
Art.-no. 071576 68
EAN 4053479464718
Register and access more than 75 000 products
- Measuring unit: Metric or inch
- LCD digital display 9 mm
- Operating temperature 0°C to 40°C
- Battery: 1.5V silver oxide cell (LR44)
- Battery voltage indicator light on the display
- Automatic switch-off / 5 min.
- Stainless steel, hardened and ground
- Measuring surfaces ground and lapped
- With locking screw
- Thread table on the reverse
- Depth gauge on calliper
- Delivery in plastic box
- Battery included
Delivered in plastic box.
Complies with DIN 862
Datasheets(X)
The callipers have two measuring arms on each side for measuring internal and external dimensions. The callipers also have a depth gauge that can be used e.g. for measuring bore holes. The callipers have a table on the reverse for looking up the diameter of core holes in thread cutting.
Absolute length measuring accuracy | 0.03 mm |
Digit increment | 0.01 mm |
Max. length measuring range | 150 mm |
Length of jaw | 40 mm |