Welcome to Würth Finland For trade customers only

Dilution station

Dilution and mixing station
MIXER STATION

Art.-no. 0891385091

EAN 4053479960135

-
Dilution station

Art.-no. 0891385091

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Diluting station includes a plastic container and a mixer with supplies.


The station will automatically mix fluids using an injector technique.


It can be used to mix substances with low viscosity (“thin/watery” substances),


such as windscreen washing fluid and detergents (it cannot be used to mix glycol).


The station does not require an external power source or compressed air;


instead, it operates solely on the pressure from the water mains.



Delivered with different size nozzles to adjust the mixing ratio.


Can be fitted with a barrel tap 0891302090 for


diluting liquids as they are or dosing mixed fluid from the tap.



Can be equipped with a pneumatic diaphragm pump in order to


e.g. pump the mixed fluid into a distribution system. The pump is fitted over the diluting station.


A suction pipe for the pump is included with the dilution station.



Note! In addition to the nozzle, the water pressure (3.5 bar in the table) and viscosity of the raw material influence the mixing ratio.
NoticeIn addition to the nozzle, the water pressure (3.5 bar in the table) and viscosity of the raw material influence the mixing ratio.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

400 mm

Depth

300 mm

Height

610 mm

Material

Steel / plastic

Product weight (per item)

7800 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BARLTAP-F.METBARL

x 1 pcs

NOZ-SET-F.CLNDEV

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DRMPMO-PN-ALU/PP-1:1-60LTR/MIN

Pneumatic diaphragm pump for suctioning and pumping of liquids
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information