Welcome to Würth Finland For trade customers only

Disassembly tool for Omega trim clips

LEVRTL-SPG-STPL

Art.-no. 1952004575

EAN 4068362081316

-
Disassembly tool for Omega trim clips

Art.-no. 1952004575

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Efficient disassembly tool with compact length and width for precise handling
  • Specially designed lever for efficient, gentle removal of Omega trim clips

  • Ideal for working on body panels such as A-, B-, and C-pillars, boots, doors and interior panels

  • Compatible with many vehicle models including VAG, Tesla, Mercedes-Benz, Porsche and BMW

  • Compact dimensions and slim head design for precise handling

  • Plastic-coated grip for a secure and comfortable hold

  • Particularly suitable for use with VAG Omega clips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For use in place of OEM tool T40280.

Length

19 cm

Width

2 cm

Product weight (per item)

165.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information