Disaster mitt
Heat protection glove, 3040
CATASTROPHE MITTEN
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6044871.jpg)
Register and access more than 75 000 products
- Top layer from heat-resistant aramid fabric.
- Lining from laminated flame-proof wool and cotton fabric.
- Glove length 40 cm.
- Suitable for both hands
- Standard accessory for hot work cart (0993 997 02).
- Delivery includes one glove.
Contact endurance:
250°C/22s, 350°C/18s, 500°C/quick contact
Datasheets(X)
Size | 10 |
Standards | EN 407 |
Category | III |
Material | Aramid fibre/cotton |
Colour | Yellowish |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!