Welcome to Würth Finland For trade customers only

Dishwasher tablets FAIRY

DISHCLNR-TABS-FAIRY-ORIGINAL-56PCS

Art.-no. 9501029680

EAN 8700216237352

-
Dishwasher tablets FAIRY

Art.-no. 9501029680

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5.4 dm³

Chemical basis

Sodium carbonate

Density

0.17 kg/dm³

Density conditions

at 23°C, 50% relative humidity

Density/conditions

0.17 kg/dm³ / at 23°C, 50% relative humidity

Colour

Multicolour

Number of tablets

56 PCS

pH value

10-11

Shelf life from production

3 Years

Shelf life from production/conditions

3 Years / at 20°C and 50% humidity

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information