Disinfectant, spray
Surface disinfectant spray PPE
SRFDISINFSPR-200ML
Register and access more than 75 000 products
Suitable for disinfecting personal protective equipment, such as welding masks, ear defenders, shoes and respiratory protective devices.
Highly suitable also for surface disinfecting.
The bottle can be used in any orientation.
Datasheets(X)
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Colour | Clear |
Contents | 200 ml |
Weight of content | 160 g |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at room temperature |