Disinfectant wipes
CLNCLTH-MOIST-WIPEDES-200PCS
Art.-no. 9501020968
EAN 6417964083088
Register and access more than 75 000 products
Alcohol-free disinfectant wipes for general use are safe for use in all food and beverage handling and preparation areas. After wiping with the low-foaming cloth, surfaces do not need to be rinsed. Non-flammable wipes are easy and safe to store.
The triamine-based disinfectant is characterised by fast action and excellent bactericidal performance. One wipe is sufficient for disinfecting and cleaning approx. 0.5 m². Approved by the Danish Veterinary and Food Administration for use in food industry disinfection. Approved by Halal Food Authorities (HFA).
The product’s microbicidal efficacy has been tested: Bactericidal: EN 1276, EN 13697, EN 16615 Viruses: EN 14476 (Vaccinia, Polyoma). Moulds and yeasts EN 1650.
Datasheets(X)
Chemical basis | Biocide, detergent |
Smell/fragrance | Faint odour |
Shelf life from production | 24 Month |
Number of cloths | 200 PCS |
Width x length | 19 cm x 360 cm |
Container | Can |