Welcome to Würth Finland For trade customers only

Disinfecting odour remover

Disinfectant cleaner W-Cleanline
DISINFCLNR-500ML

Art.-no. 0893139213
EAN 4062856062270
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Water-based disinfectant and cleaning agent for water-resistant surfaces

Disinfects and effectively removes unpleasant odours such as mould, sweat and urea.


Also thoroughly removes animal odours.


pH 3.


Biodegradable.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application areaApplications: Water-resistant surfaces such as shoes, clothes, sports gear, car upholstery, etc.
InstructionsThe concentrate in 5-L canister can be used in the washing machine in place of fabric conditioner: dosage = 15 ml per 7 kg of washing.

Contents

500 ml

Colour

Clear

Chemical basis

Water

Shelf life from production/conditions

24 Month / at 5°C to 30°C

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information