Disposable breathing mask FFP2 CM 2000 with valve
Disposable breathing mask FFP2 CM 2000, valve
BREAMASK-VLVE-CM2000-EN149-(FFP2-NR-D)
Register and access more than 75 000 products
Flexible nose clip
- Excellent fit on the face
- Secure seal in the nose area
Soft inner fleece
- Comfortable to wear
- Hydrophobic material keeps out moisture
Multi-layer filter medium
- Outstanding filter performance
- Extremely low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Makes it easier for moisture and heat to escape
Elasticated textile straps with EasyStop
Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair
Preformed mask body
Ergonomic shape, large internal volume
Datasheets(X)
For use against solid and liquid particles and aerosols. Suitable for protecting against low to average toxicity contaminants in concentrations of up to ten times the occupational exposure limit.
Filter class | FFP2 NR D |
Design | With valve |
EN standard | 149:2001 + A1:2009 |