Disposable breathing mask FFP3 flexible
Disposable breathing mask FFP3 flexible
BREAMASK-FLEX-VLVE-EN149-FFP3
Art.-no. 0899121103
EAN 4045989762224
Register and access more than 75 000 products
Exterior mesh structure
Stable and durable yet flexible
Preformed design
Adapts well to the face
Soft inner fleece
Comfortable to wear
Multi-layer filter medium
- Good filter performance
- Low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Moisture and heat can escape more easily
Circumferential sealing lip for optimal sealing
Elastic wrap-around textile strapping with clip fastening
- Tear-resistant head harness
- Suitable for different head sizes
Datasheets(X)
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould and spores.
Filter class | FFP3 |
Design | With valve |
EN standard | 149:2001 + A1:2009 |